Motion
R413000281

AVENTICS
R413000281

GU3 Flexible coupling - M16x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Stainless Steel Material
Mi Item #07512310
MFR #R413000281
Price$197.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R413000281

GU3 Flexible coupling - M16x1.5 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Stainless Steel Material
Mi Item #07512310
MFR #R413000281

Mfr description
R413000281 FORM C-16MM CLUTCH SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.28/each

Specifications

Dimensions

  • Rod - Thread Size
    M16x1.5 Thread

Details

  • Hardware Type
    Flexible Coupling form C
  • Manufacturer Product Page
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)