Motion
34383

3M
34383

3M™ Aluminum Foil Tape 34383, Silver, 3 in x 60 yd, 4.5 Mil, 12/Case
Mi Item #07512317
MFR #34383
Price$192.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34383

3M™ Aluminum Foil Tape 34383, Silver, 3 in x 60 yd, 4.5 Mil, 12/Case
Mi Item #07512317
MFR #34383

Mfr description
65857 3M(TM) ALUMINUM FOIL TAPE 34383
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive acrylic adhesive offers good performance in a wide range of temperatures
  • High heat reflectivity and thermal conductivity provides heating and cooling efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.78/each

Specifications

Dimensions

  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Width
    3.0000 in, 76.20 mm
  • Tensile Strength
    29 lb/in, 52.54
  • Thickness
    4.5 mil
  • Width
    3 in

Details

  • Backing Material
    Aluminum Foil
  • Color
    Gray
  • Elongation at Break
    11 %
  • Manufacturer Upc Number
    00051125658577
  • Max Operating Temperature
    260 °F, 127 °C
  • Min Operating Temperature
    -40 °F, -40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)