Motion
E6-F-84-07-4
Flat Carrier Idler Complete Assembly - E Rating, 6 in Roll Diameter, 84 in Belt Width
Mi Item #07512460
MFR #E6-F-84-07-4
Price$1,093.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Carrier Idler Complete Assembly - E Rating, 6 in Roll Diameter, 84 in Belt Width
Mi Item #07512460
MFR #E6-F-84-07-4

Mfr description
E6-F-84-07-4 IDLER 6" DIA 84" BELT
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.50/each

Specifications

Dimensions

  • Belt Width  
    84 in
  • Distance Between Mounting Holes
    93 in
  • Overall Width
    95 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    88 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    89.75 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    95 in
  • Weight
    155.54 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Carrier
  • Material
    Steel
  • Shell Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)