Motion
E6-R-60-07-7S
Return Idler Complete Assembly - E Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #07512462
MFR #E6-R-60-07-7S
Price$704.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler Complete Assembly - E Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #07512462
MFR #E6-R-60-07-7S

Mfr description
E6-R-60-07-7S CEMA E RETURN ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.72/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Width
    72 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    64 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    65.75 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    72 in
  • Weight
    99 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950894928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)