Motion
E6-R-84-07-7S
Return Idler Complete Assembly - E Rating, 6 in Roll Diameter, 84 in Belt Width
MI ITEM #07512465
MFR #E6-R-84-07-7S
List Price$1,067.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler Complete Assembly - E Rating, 6 in Roll Diameter, 84 in Belt Width
MI ITEM #07512465
MFR #E6-R-84-07-7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.95/each for your price

Overview

Mfr description
E6-R-84-07-7S CEMA E RETURN ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Return
  • Roll Diameter
  • Shaft Diameter
    30 mm
  • Total Frame Width
    96 in
  • Belt Width
  • Roller Length
    88 in
  • Overall Width
    96 in
  • Distance Between Mounting Holes
    93 in
  • Shell Material
    Steel
  • Storage Dimension Width
    12 in
  • Storage Dimension Length
    89.75 in
  • UPC_NO
    697950894898
  • Weight
    129 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text