Motion
E6-35T-60-07
Trougher Equal Idler Complete Assembly - E Rating, 35 Angle, 6 in Roll Diameter, 60 in Belt Width
Mi Item #07512473
MFR #E6-35T-60-07
Price$1,346.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Idler Complete Assembly - E Rating, 35 Angle, 6 in Roll Diameter, 60 in Belt Width
Mi Item #07512473
MFR #E6-35T-60-07

Mfr description
E6-35T-60-07 CEMA E EQ TROUGHER ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1369 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,346.35/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Width
    71.5 in
  • Recommended Bolting Pattern
    7.5 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    21.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    71.5 in
  • Storage Dimension Width
    12 in
  • Total Frame Width
    71.5 in
  • Weight
    212.71 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    35 °
  • Idler Type
    Equal Trougher
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950820736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)