Overview
Mfr description
MADM139VP SGN,10X14,PLS,DGR DO NOT ENTR
Specifications
- ShapeRectangle
- MaterialPlastic
- LanguageEnglish
- Height10 in
- Width14 in
- Thickness0.055 in
- Standards MetOSHA 29 CFR 1910.145, ANSI Z535
- LegendDo Not Enter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data