Motion
MFXG908VP

ACCUFORM NMC
MFXG908VP

Fire Extinguisher Sign, 14X10 in, WHT/R
Mi Item #07512761
MFR #MFXG908VP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUFORM NMC
MFXG908VP

Fire Extinguisher Sign, 14X10 in, WHT/R
Mi Item #07512761
MFR #MFXG908VP

Mfr description
MFXG908VP SGN,10X14,PLS,FIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14 in
  • Thickness
    0.055 in
  • Width
    10 in

Details

  • Language
    English
  • Legend
    Fire Extinguisher
  • Material
    Plastic
  • Shape
    Rectangle
  • Standards Met
    OSHA 29 CFR 1910.145, ANSI Z535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)