Overview
Mfr description
MFXG908VA SGN,10X14,AL,FIRE EXTINGUISHER
Specifications
- ShapeRectangle
- MaterialAluminum
- LanguageEnglish
- Height14 in
- Width10 in
- Thickness0.040 in
- Standards MetOSHA 29 CFR 1910.145, ANSI Z535
- LegendFire Extinguisher
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data