Overview
Mfr description
MSMK570VP SGN,10X14,PLS,NO SMKNG
Specifications
- ShapeRectangle
- MaterialPlastic
- LanguageEnglish
- Height10 in
- Width14 in
- Thickness0.055 in
- Standards MetOSHA 29 CFR 1910.145, ANSI Z535
- LegendNo Smoking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data