Overview
Mfr description
MSMK570VA SGN,10X14,AL,NO SMKNG
Specifications
- ShapeRectangle
- MaterialAluminum
- LanguageEnglish
- Height10 in
- Width14 in
- Thickness0.040 in
- Standards MetOSHA 29 CFR 1910.145, ANSI Z535
- LegendNo Smoking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data