Overview
Mfr description
LECP1N5-LEFS32A-450
- Set motion control data using push buttons and rotary switches on control panel
- 16 increments available for speed and acceleration, in forward and reverse
- 3 increments available for pushing force
- Compatible motor: 24VDC step motor with incremental A/B phase encoder
- NPN or PNP parallel I/O types
- Screw or DIN rail mounting
Specifications
- Actuator TypeRotary
- Body Size32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data