Specifications
Details
- Accuracy+/-5 %
- Auto Power OffYes
- Calibration Certificate IncludedNo
- Data LoggingNo
- DisplayLCD
- Features & Benefits• Simultaneous Display • Adjustable High/Low Alarms
- IncludesRechargeable Battery and Universal Adaptor/Charger
- Power SourceLi-Ion Battery
- Temperature Range0 to 122 °F
- Tester TypeVOC/Formaldehyde Meter
- UPC_NO793950722008
Overview
Mfr description
VFM200 VOC/FORMALDEHYDE METER
- Simultaneous Display
- Adjustable High/Low Alarms