Motion
CXSM20-150-XB11B19

SMC CORP OF AMERICA
CXSM20-150-XB11B19

CXSM20-150-XB11B19
MI ITEM #07513169
MFR #CXSM20-150-XB11B19
Price$233.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM20-150-XB11B19

CXSM20-150-XB11B19
MI ITEM #07513169
MFR #CXSM20-150-XB11B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.92/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Bracket 1
    Guided
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Guided
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Type
    Guide Cylinder

Overview

Mfr description
CXSM20-150-XB11B19 CYL, GUIDE, LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought