Motion
7007-16-L28-36
7007-16-L28-36 MJ MET FEM SW
Mi Item #07513469
MFR #7007-16-L28-36
Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-16-L28-36 MJ MET FEM SW
Mi Item #07513469
MFR #7007-16-L28-36

Mfr description
7007-16-L28-36 MJ MET FEM SW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.46/each

Specifications

Dimensions

  • End 1 Size
    1 in, 28 mm
  • End 2 Size
    1 in, 28 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    1-5/16-12 UN, M36X2.0
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    1-5/16-12 UN, M36X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)