Motion
27014
8140BA M/L Lime Type O Class 1 Breakaway Sash
Mi Item #07513738
MFR #27014
Price$41.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8140BA M/L Lime Type O Class 1 Breakaway Sash
Mi Item #07513738
MFR #27014

Mfr description
8140BA TYPE O CLASS 1 BREAKAWAY SASH,
  • Class 1 Sash: Compliance and comfort all in one tight package.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.24/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    M/L

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8140BA M/L Lime Type O Class 1 Breakaway Sash
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 1 & Non-Cert
  • UPC_NO
    720476270140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)