Motion
TSN 506 S

SKF
TSN 506 S

25 mm Bore, Steel with Silicone Element Material, Compatible Bore: 25 mm , 42.50 mm OD, 18 mm Overall Width
Mi Item #07513754
MFR #TSN 506 S
Price$324.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 506 S

25 mm Bore, Steel with Silicone Element Material, Compatible Bore: 25 mm , 42.50 mm OD, 18 mm Overall Width
Mi Item #07513754
MFR #TSN 506 S

Mfr description
TSN506S BEARING ISOLATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.25/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Compatible Bore Diameter
    25 mm
  • Outside Diameter
    42.50 mm
  • Overall Width
    18 mm
  • Width
    0.7087 in, 18 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)