Motion
10035235

REXNORD INC
10035235

Disc Coupling Parts & Kits - Cplg Size 750
Mi Item #07513917
MFR #10035235
Price$14,680.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10035235

Disc Coupling Parts & Kits - Cplg Size 750
Mi Item #07513917
MFR #10035235

Mfr description
10035235 PKIT AMR 750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,680.98/each

Specifications

Dimensions

  • Coupling Size Code
    750
  • Weight
    69.10 lb

Details

  • Material
    Alloy Steel
  • Product Type
    Disc Coupling Parts & Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)