Motion
R10DDUC3
Radial & Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
Mi Item #07514005
MFR #R10DDUC3
Price$54.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
Mi Item #07514005
MFR #R10DDUC3

Mfr description
R10DDUC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3438 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3438 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R10DDUC3 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The R10DDUC3 is a radial/deep groove ball bearing with a 0.6250-inch bore, straight bore, double sealed design, 1.3750-inch OD, and 0.3438-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    R10DDUC3
  • Manufacturer Upc Number
    029176791819
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176791819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)