Motion
MX9-S4-XX
MX 9000 Panel Mount Process Monitor
MI ITEM #07514191
MFR #MX9-S4-XX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX 9000 Panel Mount Process Monitor
MI ITEM #07514191
MFR #MX9-S4-XX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    5.5 in
  • Height
    2.8 in
  • Width
    3.8 in

Details

  • Additional Details
    Ideal for monitoring various fluids in applications in industrial flow measurement where a simple, compact & easy-to-use remote panel meter is required.
  • Applications
    The MX 9000 Process Monitor is a versatile, multi-functional device that helps you trackrate, total, limit, ratio, and more. Standard unit is one channel. Optional two channels allowyou to monitor dual flows, and display them in a number of ways: separately, as a sum(for example in total material use), as a difference (as in fuel consumption), or as a ratioof product A/product B. Also use the MX 9000 to detect bi-directional flow when A and Bchannel signals are available from a single flow meter.The MX 9000 has a number of related functions that add to its capabilities. Four modelvariations (see reverse side) give the MX 9000 the capability of performing limit, warningand alarm duties.
  • Function
    Single channel flow/total
  • Output
    4-20mA output
  • Product Type
    Flow Sensors
  • Series
    MX 9000

Overview

Mfr description
MX9-S4-XX FLOW CONTROLL
  • Rate, total, limit, batch and ratio options
  • Single or dual channel
  • Two programmable Form C relay outputs (optional)
  • One or two assignable 4-20 mA output (optional)
  • Data logging capabilities
  • Easy-to-read LCD display with color backlight that changes color for warning or alarm
  • Batch controller - stores up to 20 batch recipes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought