Motion
EHF3PP10.0A60E

GLOBAL FILTER CORP
EHF3PP10.0A60E

High Flow Pleated Cartridge - Polypropylene Filter Media, 10.00 µm, 60.00 in Long, 6.50 in Diameter, 60 psid
MI ITEM #07514274
MFR #EHF3PP10.0A60E
List Price$722.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
EHF3PP10.0A60E

High Flow Pleated Cartridge - Polypropylene Filter Media, 10.00 µm, 60.00 in Long, 6.50 in Diameter, 60 psid
MI ITEM #07514274
MFR #EHF3PP10.0A60E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$722.48/each for your price

Overview

Mfr description
EHF3PP10.0A60E HIGH FLOW 10 MICRON 3M

Specifications

  • Cartridge Type
    Pleated - High Flow
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    10.00 µm
  • Cartridge Length
    60.00 in
  • Cartridge Diameter
    6.50 in
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Glass-Reinforced Nylon
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    EPDM
  • Retention
    Absolute
  • Differential Pressure
    60 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    160 °F
  • Typical Applications
    Critical Filtration in High Flow Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text