Motion
FLT521
Oily Water Drum or Bucket Filter - 33 gal Absorbent Capacity, 8 gpm Max Flow, Color: Blue/Tan, Filter Material: Polypropylene & Cellulose, Container Material: Polyethylene
MI ITEM #07514280
MFR #FLT521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oily Water Drum or Bucket Filter - 33 gal Absorbent Capacity, 8 gpm Max Flow, Color: Blue/Tan, Filter Material: Polypropylene & Cellulose, Container Material: Polyethylene
MI ITEM #07514280
MFR #FLT521

Mfr description
FLT521 POUR THROUGH OILY WATER FILTER
  • Unit separates oil from water through gravity; simply pour liquid into the filter and filtered water flows out of drain
  • Replaceable Oil-Only Absorbent Pillows are easy to change and can be rotated for maximum life
  • 55-gallon Drum Filter handles filtration of up to 8 gallons of liquid per minute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Connection Size
    3/4 in NPT

Details

  • Absorbent Capacity
    33 gal (US)
  • Color
    Blue/Tan
  • Container Material
    Polyethylene
  • Filter Material
    Polypropylene & Cellulose
  • Maximum Flow Rate
    8 gpm
  • Product Type
    Oily Water Drum & Bucket Filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)