Motion
NCQ2WB32-15DZ-XB6

SMC CORP OF AMERICA
NCQ2WB32-15DZ-XB6

Compact Air Cylinder - Standard Type, 32 mm Bore, 15 mm Stroke
MI ITEM #07514403
MFR #NCQ2WB32-15DZ-XB6
Price$85.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2WB32-15DZ-XB6

Compact Air Cylinder - Standard Type, 32 mm Bore, 15 mm Stroke
MI ITEM #07514403
MFR #NCQ2WB32-15DZ-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.43/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Installation Instructions
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Options
    Heat Resistant
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Spec Sheet
  • Type
    Pneumatic

Overview

Mfr description
NCQ2WB32-15DZ-XB6 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought