Motion
LMK20L
Round Shaft Bushing - LMK-L Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 80 mm Overall Length, 1400 N Load Capacity
Mi Item #07514532
MFR #LMK20L
Price$216.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK-L Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 80 mm Overall Length, 1400 N Load Capacity
Mi Item #07514532
MFR #LMK20L

Mfr description
LMK20L LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.14/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1400 N
  • Series
    LMK-L
  • Static Load Capacity
    2750 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)