Motion
577-S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Deerskin Grain Leather, Premium Grade, Unlined, Beige
MI ITEM #07514554
MFR #577-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Deerskin Grain Leather, Premium Grade, Unlined, Beige
MI ITEM #07514554
MFR #577-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
577-S DEER SKIN ROPER UNLINED S
  • Full-grain deerskin leather
  • Drivers style
  • Slip-on cuff with shirred elastic wrist
  • Unlined

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Closure Type
    Slip-on
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
  • Length
    9
  • Applications
    Equestrian, General Purpose, Sport/Recreation
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text