Specifications
Dimensions
- Glove SizeXL or Size 10
- Length9
- Weight0.2
Details
- ApplicationsEquestrian, General Purpose, Sport/Recreation
- Closure TypeSlip-on
- ColorBeige
- Leather GradePremium Grade
- Leather Material TypeDeerskin Grain Leather
- Lining MaterialUnlined
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Palm FeaturesDeerskin
- Thumb StyleInset
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)