Overview
Mfr description
A02KV24X36 KEVLAR TWILL BIB APRON
- Cotton webbing straps
- Strap with slide snap at waist and neck
- Cut and abrasion resistance
- Home laundry
Specifications
- Material8 oz. DuPont™ Kevlar® Twill
- ColorYellow
- Manufacturer Upc Number845811057375
- UPC_NO845811057375
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data