Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983104063
- Material TypeGeneral Purpose Gloves
- Product TypesDual Layer Herringbone Glove
- TypeHerringbone Glove
- UPC_NO613983104063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)