Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Lining MaterialAcrylic
- Manufacturer Upc Number613983104070
- Material TypeGeneral Purpose Gloves
- Product TypesDual Layer Herringbone Glove
- TypeHerringbone Glove
- UPC_NO613983104070
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)