Motion
L01SA4594011B61

NUMATICS INC
L01SA4594011B61

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Plug-in DC Solenoid, 1/8 in
MI ITEM #07514920
MFR #L01SA4594011B61
Your Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
L01SA4594011B61

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Plug-in DC Solenoid, 1/8 in
MI ITEM #07514920
MFR #L01SA4594011B61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.99/each(List $172.48)

Overview

Mfr description
L01SA4594011B61 VALVE L01 SERIES 24VDC

Specifications

  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Plug-in DC Solenoid
  • Flow Direction
    4-Way
  • Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text