Motion
36192

3M
36192

Uncut Sanding Roll - 220 Grit, Ceramic Aluminum Oxide, 2-3/4 in Wide , 13 yd Long
Mi Item #07514934
MFR #36192
Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36192

Uncut Sanding Roll - 220 Grit, Ceramic Aluminum Oxide, 2-3/4 in Wide , 13 yd Long
Mi Item #07514934
MFR #36192

Mfr description
36192 HOOKIT BLUEMULTIHOLE 2.75X13Y220G
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.21/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    11.88 m, 13 yd
  • Overall Width
    2.7500 in, 69.85 mm
  • Roll Length
    13 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Blue
  • Grade
    220
  • Grit Number
    220
  • Manufacturer Upc Number
    00051131361928
  • Number Of Pieces
    1
  • UPC_NO
    00051131361928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)