Motion
TF0021060
Tri-Flow Lubricant - 6 oz, Non-Aerosol Bottle, Brown Color
MI ITEM #07515069
MFR #TF0021060
Your Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Flow Lubricant - 6 oz, Non-Aerosol Bottle, Brown Color
MI ITEM #07515069
MFR #TF0021060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.00/each(List $23.00)

Overview

Mfr description
TF0021060 SUPERIOR LUBRICANT

Specifications

  • Type
    Lubricant
  • Container Type
    Bottle
  • Container Size
    6 oz
  • Composition
    Amyl Acetate, Butane, Heavy Aliphatic Solvent, Heavy Naphthenic Petroleum Oil, Heavy Paraffinic Oil, Naphthenic Oil, Propane, 2-Methoxymethylethoxypropanol
  • Temperature Range
    -60 to +475 °F
  • Application
    General Purpose
  • Color
    Brown
  • Flammability
    Flammable
  • Manufacturer Upc Number
    032053210600
  • UPC_NO
    032053210600
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text