Motion
VEM31104
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, ODP Enclosure
Mi Item #07515091
MFR #VEM31104
Price$913.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, ODP Enclosure
Mi Item #07515091
MFR #VEM31104

Mfr description
1/3 1800 VEM31104 ODP 230/460 56C MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$913.89/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)