Motion
MGPL32TN-400AZ

SMC CORP OF AMERICA
MGPL32TN-400AZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #07515265
MFR #MGPL32TN-400AZ
Price$1,073.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32TN-400AZ

MGP-Z GUIDED CYLINDER with 32 mm Bore Size
Mi Item #07515265
MFR #MGPL32TN-400AZ

Mfr description
MGPL32TN-400AZ MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke  
    400 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Air Cushions As Standard, Auto Switch Capable
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Non-Rotating
  • Series
    MGP-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)