Specifications
Dimensions
- Bore Diameter32 mm
- Second Stroke Length0.7870 in, 20 mm
Details
- ActuationMulti-Position
- Auto-SwitchNo
- Body OptionThree Position
- Bracket 1Both Ends Tapped
- Cushion TypeNo Cushion
- Cylinder Style3-Position
- Mounting TypeBoth Ends Tapped
- Port Thread StandardNPT
- Product TypeStopper Air Cylinders
- SeriesRZQ
- Type3-Position Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)