Motion
AC-6204ZZC3

NTN
AC-6204ZZC3

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3
MI ITEM #07515321
MFR #AC-6204ZZC3
Your Price$26.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6204ZZC3

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C3
MI ITEM #07515321
MFR #AC-6204ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.76/each(List $30.78)

Overview

Mfr description
AC-6204ZZC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    6650 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5048
  • Country of Origin
    JP
  • Precision Rating
    Class 0
  • Clearance
    C3
  • Weight
    0.216 lbs
  • Manufacturer Upc Number
    4547359460261
  • UPC_NO
    4547359460261
  • Description
    AC-6204ZZC3 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text