Motion
TF22025
Lubricant - 55 gal, Drum
MI ITEM #07515355
MFR #TF22025
Price$7,243.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 55 gal, Drum
MI ITEM #07515355
MFR #TF22025

Mfr description
TF22025 SUPERIOR LUBRICANT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,243.15/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Weight
    425.00 lbs

Details

  • Application
    General Purpose
  • Certification
    NSF H2
  • Composition
    Amyl Acetate, Heavy Aliphatic Solvent, Heavy Naphthenic Petroleum Oil, Heavy Paraffinic Oil, Naphthenic Oil, 2-Methoxymethylethoxypropanol
  • Container Type
    Drum
  • Flammability
    Flammable
  • Manufacturer Upc Number
    032053220258
  • Max Operating Temperature
    475 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to 475 °F
  • Product Types
    Lubricant with PTFE
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Temperature Range
    -60 to 475 °F
  • Type
    Lubricant
  • UPC_NO
    032053220258
  • Working Temperature
    -60 to 475 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)