Motion
SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 3oz

KRYLON INDUSTRIAL PAINTS
SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 3oz

Machine Oil - Food Grade, 3 oz, Tube
Mi Item #07515356
MFR #SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 3oz
Price$22.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 3oz

Machine Oil - Food Grade, 3 oz, Tube
Mi Item #07515356
MFR #SYNTHETIC FOOD GRADE GREASE N.L.G.I. Grade 2 3oz

Mfr description
TF23004 SYNTHETIC FOOD GRADE GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.29/each

Specifications

Dimensions

  • Container Size
    3 oz

Details

  • Container Type
    Tube
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Oil Type
    Machine Oil
  • Product Type
    Machine Oil
  • Temperature Range
    -10 to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)