Motion
10147968

REXNORD INC
10147968

10147968 XLG10000RRR-38MM MTW
Mi Item #07515394
MFR #10147968
Price$83.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10147968

10147968 XLG10000RRR-38MM MTW
Mi Item #07515394
MFR #10147968

Mfr description
10147968 XLG10000RRR-38MM MTW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.57/each

Specifications

Dimensions

  • Chain Pitch  
    1.0000 in
  • Mat Thickness  
    203 mm

Details

  • Chain Material
    XLG
  • Chain Number
    1000
  • Component Style
    Straight Running
  • Mat Material
    Green Low Friction Acetal
  • Percentage Open Area
    13 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)