Specifications
Details
- Additional DetailsEP Hydraulic Element
- Country of OriginJP
- Element MaterialCotton
- Element TypeHydraulic Cartridge
- Filter Rating20 µm
- Filter TypeIndustrial Filter
- Seal MaterialN (NBR)
- SeriesE
- TypeHydraulic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)