Motion
69725

VIKAN
69725

Remco 3" Stainless Steel Scraper - White
MI ITEM #07515671
MFR #69725
Your Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
69725

Remco 3" Stainless Steel Scraper - White
MI ITEM #07515671
MFR #69725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.96/each(List $14.95)

Overview

Mfr description
69725 3" STAINLESS STEEL SCRAPER, WHITE
  • Remco’s color-coded stainless steel scraper is an excellent solution for removing stubborn debris from smooth surfaces
  • The scraper’s beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
  • The scraper is made entirely of FDA compliant materials, making it safe for food contact
  • Its ridged blade and ergonomic handle stand up to heavy and repeated use.

Specifications

  • Color
    White
  • Material
    Stainless Steel and Polypropylene
  • Includes
    1 scraper
  • Manufacturer Upc Number
    812904028727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text