Motion
49-56-0517

MILWAUKEE TOOL
49-56-0517

Milwaukee 1" Diamond Max Hole Saw Bit
Mi Item #07515694
MFR #49-56-0517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0517

Milwaukee 1" Diamond Max Hole Saw Bit
Mi Item #07515694
MFR #49-56-0517

Mfr description
49-56-0517 1"D 1-1/2" DEPTH, HOLE SAW
  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    0.5000 in
  • Overall Length
    0.55 in
  • Saw Diameter  
    1.0000 in

Details

  • Cutting Material
    Diamond Coated
  • Includes
    (1) Hole Saw
  • Material
    Diamond Coated
  • Material Application
    Multi-Purpose
  • Material Grade
    Tile and Natural Stone
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)