1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
22348 CCJA/W33VA407
Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
07515710
MFR #
22348 CCJA/W33VA407
List Price
$32,311.32
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 22348 CCJA/W33VA407
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
22348 CCJA/W33VA407
Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
07515710
MFR #
22348 CCJA/W33VA407
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32,311.32
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22348 CCJA/W33VA407 LARGE SPHERICAL
Specifications
Bore Type
Tapered 1:12
Bore Diameter
240 mm
Outside Diameter
500 mm
Overall Width
155 mm
Closure Type
Open
Series
223
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data