Motion
20-VQZ235-5L1

SMC CORP OF AMERICA
20-VQZ235-5L1

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, 24 V dc, Base Mounted
Mi Item #07515838
MFR #20-VQZ235-5L1
Price$44.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-VQZ235-5L1

Solenoid-operated Air Control Valve - 3-Way, 12 V dc, 24 V dc, Base Mounted
Mi Item #07515838
MFR #20-VQZ235-5L1

Mfr description
20-VQZ235-5L1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.33/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    3-Way
  • For Use With Series
    20-VQZ200
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Base Mounted
  • Series
    VQZ100 300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    12 V dc, 24 V dc
  • Unit Specification
    Single
  • Valve Series
    20-VQZ200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)