Motion
23228 MB C3 W33

ROLLWAY
23228 MB C3 W33

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open, C3
MI ITEM #07516001
MFR #23228 MB C3 W33
Price$10,007.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23228 MB C3 W33

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 88 mm Width, Straight Bore, Open, C3
MI ITEM #07516001
MFR #23228 MB C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,007.13/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    88 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of 250 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    Spherical Roller 232 Series
  • UPC_NO
    637410007277

Overview

Mfr description
23228 MB C3 W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text