Motion
CA2D50TN-50Z
Tie Rod Air Cylinder - 50 mm Bore, 50 mm Stroke
MI ITEM #07516015
MFR #CA2D50TN-50Z
Price$121.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 50 mm Bore, 50 mm Stroke
MI ITEM #07516015
MFR #CA2D50TN-50Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.35/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Overview

Mfr description
CA2D50TN-50Z AIR CYLINDER, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought