Motion
23230-E1A-K-M

FAG (SCHAEFFLER)
23230-E1A-K-M

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07516091
MFR #23230-E1A-K-M
Price$4,946.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23230-E1A-K-M

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07516091
MFR #23230-E1A-K-M

Mfr description
23230-E1A-XL-K-M
  • Double row, self-retaining units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages
  • Inner rings with cylindrical or tapered bores
  • Oil grooves and holes in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,946.27/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    96 mm
  • Precision Rating
    Not Rated
  • Weight
    50.486 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 232..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    232
  • UPC_NO
    4026677845412

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)