Motion
EM3313T-BG
Shaft Grounding Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 215T Frame, OPSB Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07516106
MFR #EM3313T-BG
Price$3,653.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 215T Frame, OPSB Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07516106
MFR #EM3313T-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,653.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    17.4500 in
  • Overall Length C Dimension
    17.45 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    129 lbs

Details

  • Additional Details
    Inverter Ready;Shaft Grounding;Polyrex Em (-20F +300F) Bearing Grease
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    25 A at 230 V;26 A at 208 V;12.500 A at 460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    10HP, 1770RPM, 3PH, 60HZ, 215T, 3742M, OPSB, F1
  • Description Keyword
    10 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    12.5 A
  • Full Load Current
    12.50 A
  • Full Load Efficiency
    91.70 %
  • Hp
    10 hp
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Catalog Number
    EM3313T-BG
  • Manufacturer Upc Number
    781568721834
  • Motor Category
    Shaft Grounding Motor
  • Motor Design Code
    B
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568721834
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ

Overview

Mfr description
EM3313T-BG SHAFT GROUNDING MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought