Motion
23234EMW33C3

TIMKEN
23234EMW33C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
MI ITEM #07516206
MFR #23234EMW33C3
Price$6,284.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23234EMW33C3

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 110 mm Width, Straight Bore, Open, C3
MI ITEM #07516206
MFR #23234EMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,284.84/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    110 mm
  • Precision Rating
    Not Rated
  • Weight
    80.54 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796188211
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796188211

Overview

Mfr description
23234EMW33C3
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text