Motion
QMF13403

TIMKEN
QMF13403

Flange-Mount Roller Bearing Unit - 4-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #07516234
MFR #QMF13403
Price$5,827.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMF13403

Flange-Mount Roller Bearing Unit - 4-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #07516234
MFR #QMF13403

Mfr description
QMF13403 4-1/2" BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,827.76/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.3800 in
  • Bore Diameter  
    4-1/2 in
  • Weight
    66.744 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450502665
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450502665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)